This item is Discontinued.

This item is Discontinued.
Howard Berger G15 10-Tine Shrub Rake 48 in. Wood Handle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G15
- Zoro #
- G903728794
- UPC #
- 75877641977
- Country of Origin
- China
Description
The Poly Shrub by HB Smith features 10 tines with a double spring brace and 48 in. wood handle. This is the ideal rake for tight spaces under trees and shrubs. The lightweight poly head makes for ultimate comfort and convenience.
Features- Poly shrub rake
- Double spring brace
- 48 in. wood handle
- Rake Tine Material: Polycarbonate
- Shape: Fan
- Handle Material: Wood
- Number of Tines: 30
- Handle Length: 48
- Rake Width: 30 in.
- Tine Length: 4 in.
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.