This item is Discontinued.

This item is Discontinued.
Howard Leight 154-LL-1-D Laser Lite Single-Use Earplugs; Cordless; 32Nrr; Magenta & Yellow; 500 Pairs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYAZ-HOWLL1D
- Zoro #
- G103933554
- UPC #
- -
- Country of Origin
- China
Description
Vibrant coloring keeps your protection highly visible, enabling easy compliance sighting Self-adjusting polyurethane foam expands upon insertion, ensuring a tight yet comfortable ear-canal seal Smooth, soil-resistant closed-cell foam skin prevents dirt buildup Contoured shape fits to a T
Specifications- Global Product Type - Ear Plugs-Single Use
- Corded/Cordless - Cordless
- Shape - T
- Material(s) - Polyurethane Foam
- Noise Reduction Rate (NRR) - 32 dB
- Size Group - One Size Fits All
- Color(s) - Magenta/Yellow
- Item Weight - 1 5 lbs
- 500 Pairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.