This item is Discontinued.

This item is Discontinued.
Howard Leight 154-QD1 Quiet Multiple-Use Earplugs; Cordless; 26Nrr; Orange & Blue; 100 Pairs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYAZ-HOWQD1
- Zoro #
- G903914753
- UPC #
- -
- Country of Origin
- China
Description
Lightweight and portable, banded plugs are well suited to intermittent-noise environments Soft pods rest partially in the ear canal, providing supra-aural protection and enhanced wearing comfort Patented band design keeps pods elevated when set down, protecting them from dirty, contaminated surfaces Bright orange coloring ensures at-a-glance visibility Sealable carry bag protects set when not in use Each unit includes one set of replacement pods
Specifications- Global Product Type - Ear Plugs-Single Use
- Corded/Cordless - Banded
- Shape - Pod
- Material(s) - Molded Rubberized Foam/Plastic
- Noise Reduction Rate (NRR) - 23 dB
- Size Group - One Size Fits All; Regular/Small
- Color(s) - Red Band/Orange Plug
- Item Weight - 0 1 lbs
- 100 Pairs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.