This item is Discontinued.

This item is Discontinued.
Howard Leight R02531 Impact Sport Electronic Earmuff - Smoke (Discontinued)
Specifications
Details
- MFR #
- R02531
- Zoro #
- G203737946
- UPC #
- 33552025313
- Country of Origin
- China
Description
Impact Sport Electronic Earmuff
Impact Sport Classic Smoke Electronic Earmuff by Howard Leight. At the range or on the hunt, the Howard Leight Impact Sport Electronic Shooting Earmuff keeps you protected from hazardous noise and connected to your environment. It carries a Noise Reduction Rating (NRR) of 22dB. When the electronic ear protection is switched on, it employs built-in directional microphones that amplify ambient sounds to a safe 82dB. This allows you to hear important commands on the range and crucial environment sounds when hunting. For additional shooting hearing protection, it also actively listens and automatically stops amplification when loud impulsive sounds like firearm discharges exceed 82dB. Air Flow Control technology allows for a slim earcup design that ensures your firearm stock has clearance while shooting. The padded headband features telescopic height adjustment for a comfortable, customized fit. An external audio jack lets you connect the shooting earmuff to music device or scanner or another audio source.
Features- Built-in directional microphones amplify range commands
- Ambient sounds to a safe 82dB, providing more natural listening and enhanced communication
- Actively listens and automatically stops amplification when ambient sound exceeds 82dB
- Low profile earcups for firearm stock clearance; adjustable headband for secure fit; compact folding design for convenient storage
- Color: Smoke
- Batteries Type: 2 AAA Batteries
- Noise Reduction: 22 dB