Shop HONEYWELL HOWARD LEIGHT
See all product information
Create Account
Polyurethane Foam Ear Plugs, Bell Shape, 27 dB, Orange
- Mfr # QB1HYG
- Zoro # G408110308
product price:
$
10.69
/ea
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Orange
Cord Options
Banded
Earplug Shape
Bell
Earplug Material
Polyurethane Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB1HYG
- Zoro #
- G408110308
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ear Plugs
- Noise Reduction Rating
- 27 dB
- Earplug Color
- Orange
- Cord Options
- Banded
- Earplug Shape
- Bell
- Earplug Material
- Polyurethane Foam
- Ear Muff Style
- Banded
- Standards
- ANSI S.3.19-1974
- Metal Detectable
- No
- Material
- Polyurethane Foam
Description
Designed for people who are exposed to intermittent noise, QB1HYG offers the highest attenuation among banded hearing protectors Smooth, ergonomic pods fit inside the opening of the ear canal for noise protection, while the patented band design prevents ear pods from touching dirty or contaminated surfaces when set down This band is lightweight and portable and includes a pair of replacement pods which are also available separately as QB100HYG
- •Yellow band with orange pods
- •NRR 27db
- •Outer/inner ear protection
- •Pods rest within the ear for protection and comfort
- •Designed for use in environments with intermittent noise hazards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.