This item is Discontinued.

This item is Discontinued.
Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625-166
- Zoro #
- G4139239
- UPC #
- 20867251667
- Country of Origin
- Hong Kong
Dimensions
- Width
- 16"
- Height
- 16"
- Depth
- 2"
- Outside Diameter
- 16"
Details
- Display Type
- Analog
- Shape
- Round
- Color
- Black
- Material
- Metal
- Weight
- 3.723 lbs
Description
Howard MillerĀ® Gallery Wall Clock, 16" Overall Diameter, Black Case, 1 AA (sold separately)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.