Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK

  • Mfr # MGLT-B6-4-PKT

  • Zoro # G3628746


product price:  $13.89
/pk 25, $0.56/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.270 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGLT-B6-4-PKT
Zoro #
G3628746
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
13/32 in
Head Height
0.675
Head Dia.
.5
Hole Size
.191-.201
Shank Diameter
0.25 in
Head Diameter
17/32 in
Maximum Hole Diameter
0.201 in
Overall Length
1 45/64 in
Minimum Material Thickness
1/16 in
Maximum Material Thickness
17/64 in
Minimum Hole Diameter
0.191 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.063 in to 0.270 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
600 lb
Tensile Strength (Lb.)
500 lb
Blind Rivet Type
Open End
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Shear Strength
600 lb
Material Grade/Class
IFI-114-11
Finish
Plain
Tensile Strength
500 lb
Manufacturer Location
Made in USA*
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,1.706 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 1 45/64 in, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 600 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 17/64 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.