This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q1412A
- Zoro #
- G9747073
- UPC #
- -
- Country of Origin
- France
- Item
- Photo Print Rolls
- Color
- White
- Finish
- Coated
- Paper/Media Color(s)
- White
- Rolls Per Unit
- 1
- For Use With
- Paper Finish
- Coated
- Weight
- 6.16 lbs
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper Feeder Type
- Roll Feed; Sheet Feed
Description
Designjet Heavyweight Paper,6.1 mil,24