This item is Discontinued.

This item is Discontinued.
DesignJet Inkjet Large Format Paper, 7 mil, 24 x 100 ft, High-Gloss White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1426A
- Zoro #
- G5851840
- UPC #
- -
- Country of Origin
- France
Dimensions
- Thickness
- 7 mil
- Size
- 24" x 100 ft
- Sheet/Roll Size
- 24" x 100 ft
- Paper/Media Thickness (mil)
- 7 mil
- Sheet Size
- 24" x 100 ft
Details
- Item
- Designjet Inkjet Large Format Paper,24"X
- Color
- White
- Use With
- Rolls
- 1
- Finish
- High-Gloss
- Brightness
- 89 Nit
- Rolls Per Unit
- 1
- For Use With
- Paper/Media Color(s)
- White
- Machine Compatibility
- Wide-Format Inkjet Printers
- Weight
- 9 lbs
- Paper Finish
- High-Gloss
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Opacity Percentage
- 0.95
- Opacity Standard
- TAPPI T-425
- Print Technology
- Inkjet
- Compatibility
- Printer: HP Designjet 5500/5000 series,HP Designjet 3000/2000 CP series,HP Designjet 1000-series,HP Designjet 800/500 series,HP Designjet 700-series,HP Designjet 400/300 series,Encad Novajet 700/750/630/600e,Epson Stylus PRO 10000CF/10000,Epson Stylus PRO 9000/7000,Colorspan,Ink: HP 81 DYE & 83 UV ink,HP CP DYE & UV ink supplies,HP 80 ink supplies,HP 10,11,& 82 ink supplies,HP 45 black ink,HP 44 CMY ink,HP 40 black ink,HP 44 CMY ink,Dye and pigment ink
- End of Roll Indicator
- No
Description
Designjet Inkjet Large Format Paper,24"x
- To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- The result-a total printing solution designed to fit your needs.