This item is Discontinued.

This item is Discontinued.
DesignJet Large Format Paper for Inkjet Prints, 60 x 150 ft, Coated White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1408A
- Zoro #
- G5852951
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 60" x 150 ft
- Thickness
- 4.90 mil
- Sheet/Roll Size
- 60" x 150 ft
- Sheet Size
- 60" x 150 ft
Details
- Item
- Designjet Inkjet Large Format Paper,26 l
- Color
- White
- Rolls
- 1
- Finish
- Coated
- Basis Weight
- 26 lb
- Brightness
- 89 Nit
- Paper/Media Color(s)
- White
- Paper Grade (gsm)
- 98 gsm
- Machine Compatibility
- Wide-Format Inkjet Printers
- Rolls Per Unit
- 1
- Weight
- 18.7 lbs
- Paper Basis Weight (lb)
- 26 lb Bond
- Paper Finish
- Coated
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Print Technology
- Inkjet
- Opacity Percentage
- 0.89
- Opacity Standard
- TAPPI T-425
- Compatibility
- Printer: HP Designjet 5500/5000 series,HP Designjet 3000/2000 series,HP Designjet 1000-series,HP Designjet 800/500 series,HP Designjet 700-series,HP Designjet 400/300 series,Encad Novajet 750/700,Epson Stylus PRO 9000/7000,Ink: HP 81 DYE & 83 UV ink,HP CP DYE & UV ink supplies,HP 80 ink supplies,HP 10,11,& 82 ink supplies,HP 45 black ink,HP 44 CMY ink,HP 40 black ink,HP 44 CMY ink,Dye and pigment inks
- End of Roll Indicator
- No
Description
Designjet Inkjet Large Format Paper,26 l
- To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- The result-a total printing solution designed to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.