This item is Discontinued.

This item is Discontinued.
DesignJet Inkjet Large Format Paper, 7 mil, 36 x 100 ft, High-Gloss White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q1427A
- Zoro #
- G5854080
- UPC #
- -
- Country of Origin
- France
- Item
- Designjet Inkjet Large Format Paper,36"X
- Color
- White
- Rolls
- 1
- Use With
- Finish
- High-Gloss
- Brightness
- 89 Nit
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper Finish
- High-Gloss
- For Use With
- Paper/Media Color(s)
- White
- Rolls Per Unit
- 1
- Weight
- 14 lbs
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Opacity Percentage
- 0.95
- Print Technology
- Inkjet
- Opacity Standard
- TAPPI T-425
- Compatibility
- Printer: HP Designjet 5500/5000 series,HP Designjet 3000/2000 CP series,HP Designjet 1000-series,HP Designjet 800/500 series,HP Designjet 700-series,HP Designjet 400/300 series,Encad Novajet 700/750/630/600e,Epson Stylus PRO 10000CF/10000,Epson Stylus PRO 9000/7000,Colorspan,Ink: HP 81 DYE & 83 UV ink,HP CP DYE & UV ink supplies,HP 80 ink supplies,HP 10,11,& 82 ink supplies,HP 45 black ink,HP 44 CMY ink,HP 40 black ink,HP 44 CMY ink,Dye and pigment inks
- End of Roll Indicator
- No
Description
Designjet Inkjet Large Format Paper,36"x
- To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- The result-a total printing solution designed to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.