This item is Discontinued.

This item is Discontinued.
DesignJet Inkjet Large Format Paper, 4.9 mil, 42 x 150 ft, Coated White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q1406A
- Zoro #
- G5854071
- UPC #
- -
- Country of Origin
- China
- Item
- Designjet Inkjet Large Format Paper,4.9
- Color
- White
- Use With
- Rolls
- 1
- Brightness
- 90 Nit
- Finish
- Coated
- Paper Finish
- Coated
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Weight
- 13.82 lbs
- For Use With
- Paper/Media Color(s)
- White
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Compatibility
- HP Designjet: 5500 series, 5000 series, 3000 series, 2000 series, 1000 series, 800 series, 500 series, 700 series, 400 series, 300 series, Encad Novajet: 750, 700, Epson Stylus PRO: 9000, 7000
- Opacity Percentage
- 0.89
- Opacity Standard
- TAPPI T-425
- End of Roll Indicator
- No
Description
Designjet Inkjet Large Format Paper,4.9
- To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- The result-a total printing solution designed to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.