This item is Discontinued.

This item is Discontinued.
DesignJet Inkjet Large Format Paper, 7 mil, 42 x 100 ft, High-Gloss White (Discontinued)
Mfr #
Q1428B
Zoro #
G4078853
UPC # 848412014402
Country of Origin China
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1428B
- Zoro #
- G4078853
- UPC #
- 848412014402
- Country of Origin
- China
Dimensions
- Sheet Size
- 42-1/64" x 100-1/16 ft
- Size
- 42" x 100 ft
- Sheet/Roll Size
- 42" x 100 ft
- Paper/Media Thickness (mil)
- 7 mil
- Core Diameter
- 2"
- Sheet Thickness
- 6.60 mil
Details
- Item
- Photo Paper
- Color
- White
- Brightness
- 89 Nit
- Finish
- High-Gloss
- Paper/Media Color(s)
- White
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Weight
- 16 lbs
- Paper Finish
- High-Gloss
- For Use With
- T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;3000CP/3500C/3800CP;800/800PS/815MFP/820MFP/COPIER CC800PS;500/500PS;510;3000CP UV/3500CP UV/3800CP UV;T1200;T770;T2T7700
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Print Technology
- Inkjet
- Compatibility
- HP Designjet Printers: C6095V, C6090V, C6091V, C6096V, CM719A, CQ653C, CQ653A, CQ105A, CR649A
- Opacity Standard
- TAPPI T-425
- Opacity Percentage
- 0.95
- Surface Finish
- Glossy
- End of Roll Indicator
- No
Description
HP DesignJet Inkjet Large Format Paper, 7 mil, 42" x 100 ft, High-Gloss White
- To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- The result-a total printing solution designed to fit your needs.