Shop HP
Create Account
EXCESS POLY X70 w/TC8 TAA
- Mfr # 842Y1AA#ABA
- Zoro # G122807485
product price:Â
$
1,830.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842Y1AA#ABA
- Zoro #
- G122807485
- UPC #
- 197497465082
- Country of Origin
- China
Description
EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Poly Studio X70 All-In-One Video Bar with TC8 Controller Kit No Radio GSA TAA, 4K Camera, Poly DirectorAI smart camera technology, Poly Lens, Poly NoiseBlockAI technology, Poly Acoustic Fence technology, Wi-Fi 802.11a/b/g/n/ac (MIMO) Multi-channel Concurrency + Bluetooth 5.0, INCLUDES: Poly TC8 touch controller, Poly Studio X70 No Radio, CAT 5E LAN cable, (1) HDMI cable. PORTS: (1) USB Type-C 5Gbps signaling rate, (2) USB Type-A 5Gbps signaling rate, (2) RJ-45, (1) audio-in, (1) audio-out, (2) HDMI out 1.4 (video), (1) HDMI-in 1.4 (audio)