This item is Discontinued.

This item is Discontinued.
Heavyweight Plus Matte Paper, 60"x100 ft. (Discontinued)
Mfr #
Q6630A
Zoro #
G7485521
UPC # 848412013597
Country of Origin Switzerland
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q6630A
- Zoro #
- G7485521
- UPC #
- 848412013597
- Country of Origin
- Switzerland
Dimensions
- Size
- 60" x 100 ft
- Sheet/Roll Size
- 60" x 100 ft
Details
- Item
- Paper
- Color
- White
- Finish
- Matte
- Weight
- 21.6 lbs
- Machine Compatibility
- Wide-Format Inkjet Printers; Wide-Format Laser Printers
- Paper Finish
- Matte
- Rolls Per Unit
- 1
- Paper Grade (gsm)
- 210 gsm
- Paper/Media Color(s)
- White
Description
Heavyweight Plus Matte Paper,60"x100 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.