This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Yellow (Discontinued)
Mfr #
CF032A
Zoro #
G1146002
UPC # 884962601310
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF032A
- Zoro #
- G1146002
- UPC #
- 884962601310
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 646A
- Printer Series
- LaserJet Enterprise
- Printer Model
- LaserJet Enterprise CM4540
- Ink/Toner Color
- Yellow
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 12,500
- Color
- Yellow
- For Use With
- HP Color LaserJet Enterprise CM4540 MFP Series
- Remanufactured Cartridge Number
- 38MU98
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Page Yield - Total
- 12,500
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 646A
- Compatible Printer Model Number
- LaserJet Enterprise CM4540
- Page Yield - Yellow
- 12,500
- Product Type
- Toner Cartridge
- Compatible Printer Series
- LaserJet Enterprise
Description
Market Indicator Cartridge No. 646A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise CM4540, Max. Page Yield 12,500, Remanufactured Cartridge Number 38MU98, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise CM4540 MFP Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.