This item is Discontinued.

This item is Discontinued.
HP 658X Original High Yield Laser Toner Cartridge - Magenta - 1 Each - 28000 Pages (Discontinued)
Mfr #
W2003X
Zoro #
G4585793
UPC # 192545650755
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2003X
- Zoro #
- G4585793
- UPC #
- 192545650755
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- HP 658X
- Printer Series
- Laser Printer
- Printer Model
- 658X (W2003X)
- Ink/Toner Color
- Magenta
- Item
- Toner Cartridge
- Max. Page Yield
- 28000
- Color
- Magenta
- Remanufactured Cartridge Number
- HP 658X
- For Use With
- HP Color LaserJet Enterprise M751 Series
- Yield Type
- High
- Device Types
- Laser Printer
- Supply Type
- Toner
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Compatibility
- HP Color LaserJet Enterprise M751dn T3U44A#BGJ, HP Color LaserJet Enterprise M751n T3U43A#BGJ
- Print Technology
- Laser
Description
HP HP 658X, (W2003X) High-Yield Magenta Original LaserJet Toner Cartridge