Shop HP

Ink Cartridge, Black

  • Mfr # CB335WN#140

  • Zoro # G2062405


product price:  $37.59
/ea

Key Features

Market Indicator Cartridge No.
HP 74
Printer Series
OfficeJet, Photosmart
Printer Model
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB335WN#140
Zoro #
G2062405
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
HP 74
Printer Series
OfficeJet, Photosmart
Printer Model
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
200
Color
Black
Remanufactured Cartridge Number
6GGJ0
For Use With
HP Deskjet D4260, D4360; Officejet J5740, J5750, J5780, J6450, J6480; Photosmart C4210, C4240, C4250, C4280, C4285, C4345, C4380, C4385, C4435, C4440, C4450, C4480, C4488, C4550, C4580, C4599, C5240, C5250, C5280, C5540, C5550, C5580, D5345, D5360
Device Types
Inkjet Printer
Supply Type
Ink
Ink Base
Pigment-Based
Product Type
Ink Cartridge
Compatible Printer Brand
HP
Compatible Printer Model Number
Compatible Printer Series
OfficeJet, Photosmart
Page Yield - Total
200
Market Indicator Cartridge Number
74
Page Yield - Black
200
Compatibility
HP Officejet 5700 Series Printer, HP Officejet J5700 All-in-One series, HP Photosmart C5200 All-in-One series, HP Photosmart C4300 All-in-One series, HP Photosmart C4200 All-in-One series, HP Deskjet D4200 Printer series
Print Technology
Inkjet
Yield Type
Standard
Market Indicator (Cartridge Number)
HP 74
OEM/Compatible
OEM
Remanufactured
No

Description

Market Indicator Cartridge No. 74, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet, Photosmart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.