This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Light Cyan (Discontinued)
Mfr #
C9470A
Zoro #
G1145250
UPC # 882780987241
Country of Origin Singapore
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C9470A
- Zoro #
- G1145250
- UPC #
- 882780987241
- Country of Origin
- Singapore
- Market Indicator Cartridge No.
- 91
- Printer Series
- DesignJet
- Printer Model
- DesignJet Z6100
- Ink/Toner Color
- Light Cyan
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- HP
- Color
- Light Cyan
- For Use With
- HP Designjet Z6100 Series
- Remanufactured Cartridge Number
- No
- Liquid Volume
- 775 mL
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
- Ink Base
- Pigment-Based
- Volume - Cyan
- 775 mL
- Product Type
- Ink Cartridge
- Compatible Printer Series
- DesignJet
- Market Indicator Cartridge Number
- 91
- Compatible Printer Brand
- HP
- Compatible Printer Model Number
- DesignJet Z6100
Description
Market Indicator Cartridge No. 91, Ink/Toner Color Light Cyan, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet Z6100, Color Light Cyan, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet Z6100 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.