This item is Discontinued.

This item is Discontinued.
Ink Cartridge, Magenta (Discontinued)
Mfr #
C9468A
Zoro #
G1145573
UPC # 882780987227
Country of Origin Singapore
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C9468A
- Zoro #
- G1145573
- UPC #
- 882780987227
- Country of Origin
- Singapore
Details
- Market Indicator Cartridge No.
- 91
- Printer Series
- DesignJet
- Printer Model
- DesignJet Z6100
- Ink/Toner Color
- Magenta
- Capacity
- 775 mL, 26.21 fl oz
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- HP
- Color
- Magenta
- For Use With
- HP Designjet Z6100 Series
- Remanufactured Cartridge Number
- No
- Ink Base
- Pigment-Based
- Liquid Volume
- 775 mL
- Supply Type
- Ink
- Device Types
- Wide Format Inkjet Printer
- Market Indicator Cartridge Number
- 91
- Compatible Printer Series
- DesignJet
- Compatible Printer Model Number
- DesignJet Z6100
- Product Type
- Ink Cartridge
- Compatible Printer Brand
- HP
- Volume - Magenta
- 775 mL
- Print Technology
- Inkjet
- Recycled
- Yes
- Compatibility
- HP Designjet Printer Z6100 Photo, HP Designjet Printer Z6100ps, HP Designjet Printer Z6100 Photo series
Description
Market Indicator Cartridge No. 91, Ink/Toner Color Magenta, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet Z6100, Color Magenta, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet Z6100 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.