Ink Cartridge, Tri-Color

  • Mfr # C9352AN#140

  • Zoro # G1147691


product price:  $49.35
/ea

Key Features

Market Indicator Cartridge No.
HP 22
Printer Series
DeskJet, FAX, OfficeJet, PSC
Printer Model
Ink/Toner Color
Tri-Color
Capacity
5 mL, 0.17 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C9352AN#140
Zoro #
G1147691
UPC #
-
Country of Origin
China

Dimensions

Size
5 mL

Details

Market Indicator Cartridge No.
HP 22
Printer Series
DeskJet, FAX, OfficeJet, PSC
Printer Model
Ink/Toner Color
Tri-Color
Capacity
5 mL, 0.17 fl oz
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
HP
Max. Page Yield
165
Color
Tri-Color
For Use With
HP DeskJet 3910, 3915, 3930 Series, 3940 Series, D1320, D1330, D1341, D1360, D1420, D1430, D1430, D1455, D1520, D1560, D2320, D2330, D2345, D2360, D2430, D2445, D2460, F335, F340, F350, F380, F2110, F2210, F2140, F2180, F2240, F4135, F4140, F4180; Fax 1250, 3180; OfficeJet J3640, J3680, 4315 Series; PSC 1410 Series
Remanufactured Cartridge Number
6GGH5
Compatible OEM Model Number
HEWC9352AN
Liquid Volume
5 mL
Supply Type
Ink
Device Types
Inkjet Printer
Product Type
Ink Cartridge
Market Indicator Cartridge Number
22
Compatible Printer Model Number
Compatible Printer Brand
HP
Page Yield - Total
165
Compatible Printer Series
DeskJet, FAX, OfficeJet, PSC
Yield Type
Standard
Print Technology
Inkjet
Remanufactured
No
OEM/Compatible
OEM

Description

Market Indicator Cartridge No. 22, Ink/Toner Color Tri-Color, Printer Brand HP, Printer Series DeskJet, FAX, OfficeJet, PSC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.