This item is Discontinued.

This item is Discontinued.
Inkjet Brochure Paper, 98 Bright, 48 lb Bond Weight, 11 x 17, White, PK150 (Discontinued)
Mfr #
CG932A
Zoro #
G7569024
UPC # 884420934004
Country of Origin Germany
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG932A
- Zoro #
- G7569024
- UPC #
- 884420934004
- Country of Origin
- Germany
- Item
- Brochure/Flyer Paper
- Color
- White
- Brightness
- 98 Nit
- Finish
- Glossy
- Total Number of Sheets
- 150
- Features
- Glossy
- Weight
- 7.49 lbs
- Machine Compatibility
- Inkjet Printers
- Paper/Media Color(s)
- White
- Paper Finish
- Glossy
- Brightness Rating (International)
- 103
- Paper Grade (gsm)
- 180 gsm
- Brightness Rating (US)
- 98
- Paper Basis Weight (lb)
- 48 lb Bond
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Print Technology
- Inkjet
- Surface Finish
- Glossy
- Compatibility
- HP Business Inkjet Printers: 2800, 2800dt, HP Officejet Wide Format 7000 Series Printers: E8, E809a, E809b, E809c, HP Officejet Pro K8600 Series Printers: K8600, K8600dn, HP Deskjet 6800 Series Printer: 6840
- Sheet Standard
- Ledger/Tabloid
Description
HP Inkjet Brochure Paper, 98 Bright, 48lb, 11 x 17, White, 150/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.