This item is Discontinued.

This item is Discontinued.
Inkjet Brochure Paper, 98 Bright, 48 lb Bond Weight, 8.5 x 11, White, PK150 (Discontinued)
Mfr #
Q1987A
Zoro #
G4198249
UPC # 808736403962
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1987A
- Zoro #
- G4198249
- UPC #
- 808736403962
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2" x 11"
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
- Sheet Thickness
- 5 mil
Details
- Item
- Brochure/Flyer Paper
- Color
- White
- Brightness
- 98 Nit
- Finish
- Glossy
- Features
- Double-sided
- Total Number of Sheets
- 150
- Paper/Media Color(s)
- White
- Brightness Rating (International)
- 103
- Weight
- 3.74 lbs
- Paper Grade (gsm)
- 180 gsm
- Paper Finish
- Glossy
- Machine Compatibility
- Inkjet Printers
- Paper Basis Weight (lb)
- 48 lb Bond
- Brightness Rating (US)
- 98
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Surface Finish
- Glossy
- Opacity Percentage
- 0.98
- Sheet Standard
- Letter
- Print Technology
- Inkjet
- Compatibility
- All Inkjet printers
Description
HP Inkjet Brochure Paper, 98 Bright, 48lb, 8.5 x 11, White, 150/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.