This item is Discontinued.

This item is Discontinued.
Laser Matte Brochure Paper, 112 Bright, 40 lb Bond Weight, 8.5 x 11, White, PK150 (Discontinued)
Mfr #
Q6543A
Zoro #
G4195491
UPC # 829160418933
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q6543A
- Zoro #
- G4195491
- UPC #
- 829160418933
- Country of Origin
- United States
- Item
- Brochure/Flyer Paper
- Color
- White
- Brightness
- 97 Nit
- Finish
- Matte
- Features
- Heavyweight
- Total Number of Sheets
- 150
- Green Certification or Other Recognition
- Design for the Environment (DfE)
- Paper/Media Color(s)
- White
- Paper Grade (gsm)
- 150 gsm
- Weight
- 3.279 lbs
- Paper Finish
- Matte
- Brightness Rating (US)
- 112
- Machine Compatibility
- Laser Printers
- Paper Basis Weight (lb)
- 40 lb Bond
- Paper Feeder Type
- Roll Feed; Sheet Feed
- Surface Finish
- Matte, Ultra Smooth
- Print Technology
- Laser
- Sheet Standard
- Letter
- Compatibility
- All HP laser printers and most non-HP laser printers and copiers
- Environmentally Friendly
- Yes
Description
HP Laser Matte Brochure Paper, 112 Bright, 40lb, 8.5 x 11, White, 150/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.