This item is Discontinued.

Hp Laser Printer, LCD Display, Color Output W1Y45A#BGJ

This item is Discontinued.

Hp

Laser Printer, LCD Display, Color Output (Discontinued)

Mfr # W1Y45A#BGJ
Zoro # G5957145
UPC # 192018996182
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1Y45A#BGJ
Zoro #
G5957145
UPC #
192018996182
Country of Origin
Viet Nam

Dimensions

Overall Height
13 3/8 in
Height
13 3/8 in
Overall Width
16 1/4 in
Width
16 3/16 in
Max. Paper Size
8-1/2 in x 14 in
Depth
25 5/8 in
Overall Depth
25 5/8 in
Paper Size
A4, A5, A6, B5 Envelopes, Envelopes, Executive, Legal, Letter, Oficio, Postcard JIS

Details

Item
Printer
Scanner Type
Laser
Functions
Print
Printer Output
Color
Print Speed (Black)
28 Sheets/min
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Android(TM), IOS(R), Mac(R) OS X 10.12-10.14, Windows(R) 7, 8, 8.1, 10
Print Speed
28 ppm
Print Speed (Color)
28 Sheets/min
Network Capable
Network Capable
Standards
Energy Star Qualified
Paper Tray Capacity
300
Network Ready
Network Ready
Features
Wireless Printing, 1200 MHz Processor
Monthly Duty Cycle
50,000
Print Resolution (Color)
600 x 600 dpi
Connector/Port/Interface
Ethernet, USB, WiFi
LCD Display
Yes
Includes
(4) Preinstalled HP LaserJet Toner Cartridges, In-Box Documentation, Power Cord, Regulatory Flyer, USB Cord
Network Types
10/100/1000Base-T Ethernet 802.11b/g/n Wireless
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Product Type
Printer
Duplex Printing
Automatic
First Page Out
9.5 s
Display Type
LCD
Print Resolution - Black
600 x 600 dpi
Print Resolution - Color
600 x 600 dpi

Description

Laser Printer, Color, Print Speed (Black) 28.0 ppm, Print Speed (Color) 28 ppm, Print Resolution (Black) 600 x 600 dpi, Print Resolution (Color) 600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., LCD Display Yes, Operating System Compatibility Android(TM), iOS(r), Mac(r) OS X 10.12-10.14, Windows(r) 7, 8, 8.1, 10, Monthly Duty Cycle 50,000, Paper Tray Capacity 300, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.