This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7Z99A#BGJ
- Zoro #
- G7140371
- UPC #
- 889894758057
- Country of Origin
- Japan
Dimensions
- Height
- 18.98"
- Depth
- 30.31"
- Width
- 37.91"
- Max. Paper Size
- 8.5 x 11
Details
- Item
- LaserJet Enterprise M652dn Laser Printer
- Printer Model
- Color LaserJet Enterprise M652dn
- Print Resolution (Black)
- 1200 x 1200 dpi
- Network Types
- 10/100/1000Base-T Ethernet
- Connector/Port/Interface
- Ethernet; USB
- Network Capable
- Yes
- LCD Display
- Yes
- Network Ready
- Yes
- Standards
- Energy Star Rated
- Weight
- 79.1 lbs
Description
LaserJet Enterprise M652dn Laser Printer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.