This item is Discontinued.

Hp Everyday Adhesive Matte Polypropylene, 2" Core, 42" x 75 ft, Matte White, PK2 C0F20A

This item is Discontinued.

Hp

Everyday Adhesive Matte Polypropylene, 2" Core, 42" x 75 ft, Matte White, PK2 (Discontinued)

Mfr # C0F20A
Zoro # G7496240
UPC # 848412012958
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0F20A
Zoro #
G7496240
UPC #
848412012958
Country of Origin
China

Dimensions

Sheet Size
42-1/64" x 75-1/8 ft
Paper Roll Core Size
2"
Sheet/Roll Size
42" x 75 ft
Core Diameter
2"
Sheet Thickness
7.10 mil

Details

Item
Paper,Adhesive Poly,42"x75 ft.,PK2
Color
White
Brightness
101
Finish
Matte
Features
Self-adhesive, Quick Drying
Product Type
Paper,Adhesive Poly,42"x75 ft.,PK2
Material
Polypropylene
Weight
23.62 lbs
Brightness Rating (US)
101
Paper Grade (gsm)
120 gsm
Machine Compatibility
HP DesignJet Printers
Rolls Per Unit
2
Paper Finish
Matte
Paper/Media Color(s)
White
Paper Feeder Type
Roll Feed; Sheet Feed
Surface Finish
Matte

Description

Paper,Adhesive Poly,42 In.x75 ft.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.