This item is Discontinued.

This item is Discontinued.
Premium Instant-Dry Photo Paper, 60" x 100 ft., Satin White (Discontinued)
Mfr #
Q8000A
Zoro #
G4079361
UPC # 848412013375
Country of Origin Germany
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q8000A
- Zoro #
- G4079361
- UPC #
- 848412013375
- Country of Origin
- Germany
Dimensions
- Size
- 60" x 100 ft
- Sheet/Roll Size
- 60" x 100 ft
Details
- Item
- Paper
- Color
- White
- Finish
- Satin
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Weight
- 30 lbs
- Paper Finish
- Satin
- Paper/Media Color(s)
- White
Description
HP Premium Instant-Dry Photo Paper, 60" x 100 ft, Satin White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.