This item is Discontinued.

This item is Discontinued.
Professional Trifold Business Paper, 48 lb, 8.5x11, Glossy Wht, PK150 (Discontinued)
Mfr #
4WN12A
Zoro #
G7570336
UPC # 193424799657
Country of Origin Germany
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WN12A
- Zoro #
- G7570336
- UPC #
- 193424799657
- Country of Origin
- Germany
- Item
- Paper
- Color
- White
- Finish
- Glossy
- Total Number of Sheets
- 150
- Weight
- 3.59 lbs
- Machine Compatibility
- Laser Printers
- Paper Finish
- Glossy
- Paper Grade (gsm)
- 180 gsm
- Paper/Media Color(s)
- White
- Paper Basis Weight (lb)
- 48 lb Bond
- Paper Feeder Type
- Roll Feed; Sheet Feed
Dimensions
- Sheet Size
- 8.5 x 11
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
Description
HP Professional Trifold Business Paper, 48 lb, 8.5 x 11, Glossy White, 150/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.