This item is Discontinued.

Hp Toner Cartridge, Black CE320A

This item is Discontinued.

Hp

Toner Cartridge, Black (Discontinued)

Mfr # CE320A
Zoro # G1144252
UPC # 884420854500
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE320A
Zoro #
G1144252
UPC #
884420854500
Country of Origin
Japan

Details

Market Indicator Cartridge No.
128A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
2,000
Color
Black
Remanufactured Cartridge Number
38MU67
For Use With
HP LaserJet Pro CM1415fnw, CP1525nw
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Series
LaserJet Pro
Compatible Printer Brand
HP
Page Yield - Total
2,000
Page Yield - Black
2,000
Market Indicator Cartridge Number
128A
Product Type
Toner Cartridge
Compatible Printer Model Number
LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Recycled
Yes
Print Technology
Laser
Yield Type
Standard
Compatibility
HP LaserJet Pro Printer CP1525, HP LaserJet Pro Printer CM1415, HP LaserJet Pro CP1525 Color Printer series, HP LaserJet Pro CM1415 Color MFP series

Description

Market Indicator Cartridge No. 128A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW, Max. Page Yield 2,000, Remanufactured Cartridge Number 38MU67, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro CM1415fnw, CP1525nw

Ratings & reviews