This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Max. 12,000 (Discontinued)
Mfr #
Q6511X
Zoro #
G1148705
UPC # 829160126234
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q6511X
- Zoro #
- G1148705
- UPC #
- 829160126234
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 11X
- Printer Series
- LaserJet
- Printer Model
- LaserJet 2420, LaserJet 2430
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 12,000
- Color
- Black
- For Use With
- HP LaserJet 2420 Series, 2430 Series
- Compatible OEM Model Number
- HEWQ6511X
- Remanufactured Cartridge Number
- 38MP69
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Compatible Printer Series
- LaserJet
- Compatible Printer Brand
- HP
- Page Yield - Black
- 12,000
- Compatible Printer Model Number
- LaserJet 2420, LaserJet 2430
- Page Yield - Total
- 12,000
- Product Type
- High Yield Toner Cartridge
- Market Indicator Cartridge Number
- 11X
Description
Market Indicator Cartridge No. 11X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 2420, LaserJet 2430, Max. Page Yield 12,000, Remanufactured Cartridge Number 38MP69, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet 2420 Series, 2430 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.