This item is Discontinued.

This item is Discontinued.
High Yield Toner Cartridge, Black, PK2 (Discontinued)
Mfr #
Q5942XD
Zoro #
G1148732
UPC # 882780984905
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q5942XD
- Zoro #
- G1148732
- UPC #
- 882780984905
- Country of Origin
- China
- Market Indicator Cartridge No.
- 42X
- Printer Series
- LaserJet
- Printer Model
- LaserJet 4250, LaserJet 4350
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 20,000
- Color
- Black
- Compatible OEM Model Number
- HEWQ5942XD
- For Use With
- HP LaserJet 4250 Series, 4350 Series
- Market Indicator Cartridge Number
- 42X
- Compatible Printer Model Number
- LaserJet 4250, LaserJet 4350
- Compatible Printer Series
- LaserJet
- Page Yield - Total
- 20,000
- Page Yield - Black
- 20,000
- Compatible Printer Brand
- HP
- Product Type
- High Yield Toner Cartridge
- Recycled
- Yes
- Package Contents
- 2 x Cartridge
- Compatibility
- HP LaserJet Printers: 4250, 4250dtn, 4250dtnsl, 4250n, 4250tn, 4350, 4350dtn, 4350dtnsl, 4350n, 4350tn
- Print Technology
- Laser
- Yield Type
- High
Description
Market Indicator Cartridge No. 42X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4250, LaserJet 4350, Max. Page Yield 20,000, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet 4250 Series, 4350 Series, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.