This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Max. 4000 (Discontinued)
Mfr #
Q2613X
Zoro #
G1148741
UPC # 808736420396
Country of Origin Multiple
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q2613X
- Zoro #
- G1148741
- UPC #
- 808736420396
- Country of Origin
- Multiple
Details
- Market Indicator Cartridge No.
- 13X
- Printer Series
- LaserJet
- Printer Model
- LaserJet 1300
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 4,000
- Color
- Black
- For Use With
- HP LaserJet 1300 Series
- Remanufactured Cartridge Number
- 6GFY0
- Compatible OEM Model Number
- HEWQ2613X
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Brand
- HP
- Compatible Printer Model Number
- LaserJet 1300
- Product Type
- High Yield Toner Cartridge
- Page Yield - Total
- 4,000
- Page Yield - Black
- 4,000
- Compatible Printer Series
- LaserJet
- Market Indicator Cartridge Number
- 13X
Description
Market Indicator Cartridge No. 13X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 1300, Max. Page Yield 4,000, Remanufactured Cartridge Number 6GFY0, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet 1300 Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.