This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
Q7551A
Zoro #
G1142965
UPC # 882780389052
Country of Origin Multiple
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q7551A
- Zoro #
- G1142965
- UPC #
- 882780389052
- Country of Origin
- Multiple
Details
- Market Indicator Cartridge No.
- 51A
- Printer Series
- LaserJet
- Printer Model
- LaserJet M3027MFP, LaserJet M3035MFP, LaserJet P3005
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 6,500
- Color
- Black
- Remanufactured Cartridge Number
- 38MP41
- For Use With
- HP LaserJet M3027 mfp Series, M3035 mfp Series, P3005 Series
- Device Types
- Laser Printer
- Supply Type
- Toner
- Page Yield - Black
- 6,500
- Page Yield - Total
- 6,500
- Compatible Printer Series
- LaserJet
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 51A
- Compatible Printer Model Number
- LaserJet M3027 MFP, LaserJet M3035 MFP, LaserJet P3005
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. 51A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet M3027MFP, LaserJet M3035MFP, LaserJet P3005, Max. Page Yield 6,500, Remanufactured Cartridge Number 38MP41, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet M3027 mfp Series, M3035 mfp Series, P3005 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.