This item is Discontinued.

Hp Toner Cartridge, Magenta Q6473A

This item is Discontinued.

Hp

Toner Cartridge, Magenta (Discontinued)

Mfr # Q6473A
Zoro # G5667024
UPC # 829160703077
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q6473A
Zoro #
G5667024
UPC #
829160703077
Country of Origin
Multiple

Details

Market Indicator Cartridge No.
502A
Printer Series
LaserJet
Printer Model
LaserJet 3600
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
4,000
Color
Magenta
Remanufactured Cartridge Number
6GGC5
For Use With
HP Color LaserJet 3600 Series
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Brand
HP
Compatible Printer Model Number
LaserJet 3600
Product Type
Toner Cartridge
Page Yield - Magenta
4,000
Compatible Printer Series
LaserJet
Page Yield - Total
4,000
Market Indicator Cartridge Number
502A

Description

Market Indicator Cartridge No. 502A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 3600, Max. Page Yield 4,000, Remanufactured Cartridge Number 6GGC5, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet 3600 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.