This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Yellow (Discontinued)
Mfr #
Q7582A
Zoro #
G5497301
UPC # 829160697413
Country of Origin Multiple
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q7582A
- Zoro #
- G5497301
- UPC #
- 829160697413
- Country of Origin
- Multiple
- Market Indicator Cartridge No.
- 503A
- Printer Series
- LaserJet
- Printer Model
- LaserJet 3800, LaserJet CP3505
- Ink/Toner Color
- Yellow
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 6,000
- Color
- Yellow
- Remanufactured Cartridge Number
- 6GGC9
- For Use With
- HP Color LaserJet 3800 Series, CP3505 Series
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Model Number
- LaserJet 3800, LaserJet CP3505
- Compatible Printer Series
- LaserJet
- Market Indicator Cartridge Number
- 503A
- Product Type
- Toner Cartridge
- Page Yield - Total
- 6,000
- Page Yield - Yellow
- 6,000
- Compatible Printer Brand
- HP
Description
Market Indicator Cartridge No. 503A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 3800, LaserJet CP3505, Max. Page Yield 6,000, Remanufactured Cartridge Number 6GGC9, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet 3800 Series, CP3505 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.