This item is Discontinued.

Hpe 1.92TB Sata Mu Sff Sc Mv SSD P18436-B21

This item is Discontinued.

Hpe

1.92TB Sata Mu Sff Sc Mv SSD (Discontinued)

Mfr # P18436-B21
Zoro # G1908200
UPC # 190017376615
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P18436-B21
Zoro #
G1908200
UPC #
190017376615
Country of Origin
Unknown

Dimensions

Height
0.3"

Details

Item
Solid State Drive
Features
Features,"Drive Carrier, Hot Pluggable"
Drive Interface Standard
SATA/600
Random 4KB Read
62000 IOPS
Endurance Type
Mixed Use
Drive Interface
SATA
Drive Type
Internal
Maximum Write Transfer Rate
480 MB/s
Endurance (DWPD)
3.1
Storage Capacity
1.92 TB
Maximum Read Transfer Rate
520 MB/s
Random 4KB Write
31000 IOPS
Product Type
Solid State Drive
Operating Power Consumption
6.8 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.