This item is Discontinued.
This item is Discontinued.
64GB 2Rx4 PC4-2933Y-R Smart Ki, P00930B21 (Discontinued)
Mfr #
P00930-B21
Zoro #
G6817755
UPC # 190017247410
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P00930-B21
- Zoro #
- G6817755
- UPC #
- 190017247410
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL21
- Signal Processing
- Registered
- Compatibility
- HPE Gen10 Intel Servers
- Memory Standard
- DDR4-2933/PC4-23466
- Item
- RAM Module
- Memory Speed
- 2933 MHz
- Number of Modules
- (1) 64GB
- Number of Pins
- 288
- Device Supported
- Server
- Memory Voltage
- 1.20 V
- Mounting
- DIMM
Description
HPE 64GB 2Rx4 PC4-2933Y-R Smart Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.