This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P06192-001
- Zoro #
- G2529218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Memory Size
- 64 GB
Details
- Product Type
- RAM Module
- Number of Pins
- 288-pin
- Package Type
- Retail
- Compatibility
- HPE Products: ProLiant BL460c Gen10 Server Blade, Jpmc DL360 Gen10 Icp Compute H2 Svr, Jpmc DL360 Gen10 Icpw Cxl 1.5TB Svr, Jpmc DL360 Gen10 Icpw Cxl 768GB Svr, SimpliVity 380 Gen10 G Node, SimpliVity 380 Gen10 H Node, SimpliVity 380 Gen10 SFF H Node
- Number of Modules
- (1) 64GB
- Signal Processing
- Registered
- Green Environmental Attribute
- Environmentally Friendly
- Memory Speed
- 2933 MHz
- Memory Voltage
- 1.20 V
- CAS Latency
- CL21
- Device Supported
- Server
- Item
- RAM Module
- Error Checking
- ECC
- Memory Standard
- DDR4-2933/PC4-23400
- Memory Technology
- DDR4 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.