This item is Discontinued.

Hpe 6Tb 6G 7.2K Mdl Sas 3.5In Msa Hdd J9F36A

This item is Discontinued.

Hpe

6Tb 6G 7.2K Mdl Sas 3.5In Msa Hdd (Discontinued)

Mfr # J9F36A
Zoro # G2565268
UPC # 888793473481
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J9F36A
Zoro #
G2565268
UPC #
888793473481
Country of Origin
United States

Dimensions

Height
31.8"
Width
21.6"
Depth
16.5"

Details

Product Type
Hard Drive

Description

This HPE brand 6Tb 6G 7.2K Mdl Sas 3.5In Msa Hdd has a height of 31.8", a width of 21.6", and a depth of 16.5". It is a type of hard drive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.