This item is Discontinued.

This item is Discontinued.
900Gb 10K 12G Sas Dp 2.5In Msa Hdd (Discontinued)
Mfr #
J9F47A
Zoro #
G2558688
UPC # 888793473597
Country of Origin United States
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J9F47A
- Zoro #
- G2558688
- UPC #
- 888793473597
- Country of Origin
- United States
Details
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 900 GB
- Product Type
- Hard Drive
- Compatibility
- HP Storage Arrays: P2000 G3, D2700 JBOD
- Drive Type
- Internal
- Device Supported
- Storage System
- Drive Interface
- 12Gb/s SAS
- Spindle Speed
- 10000 rpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.