Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P18424B21
- Zoro #
- G1908727
- UPC #
- 190017376493
- Country of Origin
- Unknown
Dimensions
- Height
- 0.3"
Details
- Item
- Solid State Drive
- Features
- Features,"Drive Carrier, Hot Pluggable"
- Maximum Read Transfer Rate
- 520 MB/s
- Drive Interface Standard
- SATA/600
- Drive Interface
- SATA
- Operating Power Consumption
- 6 W
- Endurance Type
- Read intensive
- Maximum Write Transfer Rate
- 480 MB/s
- Random 4KB Read
- 58500 IOPS
- Product Type
- Solid State Drive
- Storage Capacity
- 960 GB
- Random 4KB Write
- 29000 IOPS
- Drive Type
- Internal
- Endurance (DWPD)
- 0.8
Description
This is a HPE ISS brand 960GB Sata Ri Sff Sc Mv Ss Solid State Drive. It has a height of 0.3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
