This item is Discontinued.

This item is Discontinued.
D6020 Enclosure With Dual I/O Modules (Discontinued)
Mfr #
K2Q28A
Zoro #
G2647929
UPC # 888793695425
Country of Origin United States
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2Q28A
- Zoro #
- G2647929
- UPC #
- 888793695425
- Country of Origin
- United States
- Product Type
- Drive Enclosure
Dimensions
- Width
- 19"
- Depth
- 36.9"
- Height
- 8.6"
Description
The HPE D6020 Enclosure With Dual I/O Modules is a drive enclosure with a height of 8.6", width of 19", and depth of 36.9".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.