This item is Discontinued.

This item is Discontinued.
Dl360 Gen10 4210R 1P 16G Nc 8S (Discontinued)
Mfr #
P23578-B21
Zoro #
G2741620
UPC # 190017442822
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P23578-B21
- Zoro #
- G2741620
- UPC #
- 190017442822
- Country of Origin
- Unknown
- Product Type
- Server
- Operating System
- No
Dimensions
- Width
- 17.1"
- Depth
- 27.8"
- Height
- 1.7"
Description
This HPE ISS brand Dl360 Gen10 4210R 1P 16G Nc 8S is a server with a height of 1.7", width of 17.1", and depth of 27.8". It does not come with an operating system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.