Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P03633-B21
- Zoro #
- G2530408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.7"
- Width
- 17.1"
- Depth
- 27.8"
Details
- Product Type
- Server
- Operating System
- No
Description
This HPE brand Dl360R10 5218 1P 32Gb 8Sff Svr has a height of 1.7", a width of 17.1", a product type of Server, a depth of 27.8", and does not come with an operating system.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
