This item is Discontinued.

Hpe Dl380 Gen10 Xeon-G 6226R Kit P24467-B21

This item is Discontinued.

Hpe

Dl380 Gen10 Xeon-G 6226R Kit (Discontinued)

Mfr # P24467-B21
Zoro # G1903416
UPC # 190017442204
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P24467-B21
Zoro #
G1903416
UPC #
190017442204
Country of Origin
Unknown
Item
Processor Upgrade
Compatibility
HPE ProLiant DL380 Gen10 Server
Processor Socket
Socket 3647
Process Technology
14 nm
64-bit Processing
Yes
Thermal Specification
185°F
Processor Threads
32
Clock Speed
2.90 GHz
Thermal Design Power
150 W
Overclocking Speed
3.90 GHz
Processor Core
Hexadeca-core (16 Core)
Processor Generation
2nd Gen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.