This item is Discontinued.

Hpe DL380 Gen10 Xeon-S 4210 Ki, P02492B21 P02492-B21

This item is Discontinued.

Hpe

DL380 Gen10 Xeon-S 4210 Ki, P02492B21 (Discontinued)

Mfr # P02492-B21
Zoro # G4716023
UPC # 190017269870
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P02492-B21
Zoro #
G4716023
UPC #
190017269870
Country of Origin
Unknown
Compatibility
HPE ProLiant DL380 Gen10 Server
Feature
64-bit Processing
Process Technology
14 nm
Processor Socket
Socket 3647
Thermal Design Power
85 W
Overclocking Speed
3.20 GHz
Processor Core
Deca-core (10 Core)
Clock Speed
2.20 GHz
Product Name
Xeon Silver Deca-core 4210 2.2GHz Server Processor Upgrade
Product Type
Processor Upgrade
Thermal Specification
172.4°F

Description

HPE DL380 Gen10 Xeon-S 4210 Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.