This item is Discontinued.

Hpe HPE DL360 Gen10 Xeon-S 4208 Ki, P02571B21 P02571-B21

This item is Discontinued.

Hpe

HPE DL360 Gen10 Xeon-S 4208 Ki, P02571B21 (Discontinued)

Mfr # P02571-B21
Zoro # G4718333
UPC # 190017270975
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P02571-B21
Zoro #
G4718333
UPC #
190017270975
Country of Origin
Unknown
Overclocking Speed
3.20 GHz
Product Type
Processor Upgrade
Process Technology
14 nm
Product Name
Xeon Silver Octa-core 4208 2.1GHz Server Processor Upgrade
Processor Socket
Socket 3647
Feature
64-bit Processing
Processor Core
Octa-core (8 Core)
Clock Speed
2.10 GHz
Thermal Specification
172.4°F
Thermal Design Power
85 W
Compatibility
HPE ProLiant DL360 Gen10 Server

Description

HPE DL360 Gen10 Xeon-S 4208 Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.