This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hpe

HPE Smart Memory 16GB DDR4 SDRAM Memory Module (Discontinued)

Mfr # P06031B21
Zoro # G610126661
UPC # 190017295022
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P06031B21
Zoro #
G610126661
UPC #
190017295022
Country of Origin
United States

Dimensions

Memory Size
16 GB

Details

Memory Rank
Dual-rank
Memory Voltage
1.20 V
Signal Processing
Registered
CAS Latency
CL22
Number of Modules
(1) 16GB
Memory Speed
3200 MHz
Item
RAM Module
Compatibility
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Server
Number of Pins
288

Description

HPE DDR4 SmartMemory HPE DDR4 SmartMemory delivers great performance, reliability, and efficiency. Our large selection of server memory solutions provides the compatibility, capacity and bandwidth you need to productively manage your expanding workload with HPE ProLiant Gen9, Gen10, and Gen10 Plus servers, Apollo family servers, Synergy systems, and Blade systems. As workloads grow and data center trends such as server virtualization, cloud computing, and the use of large database applications increase the need for higher-capacity memory with greater uptime, the quality and reliability of DRAM become ever more important. HPE SmartMemory goes through additional rigorous qualification and testing processes that unlock extended memory performance features available only with HPE Gen9, Gen10, and Gen10 Plus servers. This extensive testing ensures that HPE server memory is completely compatible with and optimized for HPE servers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.