This item is Discontinued.

This item is Discontinued.
HPE SmartMemory 32GB DDR4 SDRAM Memory Module (Discontinued)
Mfr #
P06033B21
Zoro #
G910126668
UPC # 190017295039
Country of Origin United States
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P06033B21
- Zoro #
- G910126668
- UPC #
- 190017295039
- Country of Origin
- United States
Dimensions
- Memory Size
- 32 GB
Details
- Error Checking
- ECC
- Memory Voltage
- 1.20 V
- Item
- RAM Module
- Memory Standard
- DDR4-3200/PC4-25600
- Number of Modules
- (1) 32GB
- Device Supported
- Database Appliance
- Signal Processing
- Registered
- Memory Speed
- 3200 MHz
- Memory Technology
- DDR4 SDRAM
- Compatibility
- HPE Server Platforms: Gen10 Plus, ProLiant Rack/Tower, BladeSystem, Synergy
- CAS Latency
- CL22
- Number of Pins
- 288
- Memory Rank
- Dual-rank
Description
HPE DDR4 SmartMemory is designed for small to large enterprise customers with a significant need for performance and capacity, along with a desire to manage total cost of ownership. HPE DDR4 SmartMemory enables total server memory optimization, runs at top throughput speed, and is among the most power-efficient memory available. In addition to performance and efficiency, HPE DDR4 SmartMemory also delivers on reliability. Only the highest-quality DRAM modules are selected from top suppliers. Now more than ever, DRAM quality is critical, as data center trends such as server virtualization, cloud computing, and the use of large database applications have increased the need for higher-capacity memory with greater up-time. HPE DDR4 SmartMemory undergoes rigorous qualification and testing processes that unlock memory performance features available only with HPE servers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.